Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Deep Well Submersible Pump, 3/4HP, 3.2 in Max OD, 230V/60HZ/1PH, 9.2 Amps, 1 in NPT discharge
Mfr # MA0459X-14A-230
Zoro # G523367496
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Phase - Pumps
Single
Discharge Head Material
Stianless Steel
Discharge Port (In.)
1" NPTF
Shape
Cylinder
Rated Voltage
230VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA0459X-14A-230
- Zoro #
- G523367496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 37"
- Width (In.)
- 3.2"
Details
- Phase - Pumps
- Single
- Discharge Head Material
- Stianless Steel
- Discharge Port (In.)
- 1" NPTF
- Shape
- Cylinder
- Rated Voltage
- 230VAC
- Nominal Flow Rate
- 16 GPM at 0 ft Head
- Application
- Plumbing, Well Pumps,
- Color
- Silver
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- For Use With
- SP0465X-100
- HP
- 0.75 hp
- Max. Head (Ft.)
- 270 ft
Description
Pump, Deep Well Submersible , 3/4 HP, 3.2" max OD, 230 V, 60HZ, Max head 276', flow 14 gpm, 1" NPT output, 14 stage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.2" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding