Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Deep Well Submersible Pump, 2 Hp, 230V/60Hz/1Ph, 3.5 In, Max 420 Ft Head, Max 33 Gpm
- Mfr # MA0431X-18A-EXT
- Zoro # G623367518
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Shape
Cylinder
Width (In.)
4"
Includes
1 Pump, 1 Splice & Kit, Manual
HP
3 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0431X-18A-EXT
- Zoro #
- G623367518
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Shape
- Cylinder
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- HP
- 3 hp
- Max. Head (Ft.)
- 625 ft
- For Use With
- SP0465X-125
- Rated Voltage
- 230V AC
- Phase - Pumps
- Single
- Application
- Plumbing, Well Pumps,
- Discharge Head Material
- Stianless Steel
- Discharge Port (In.)
- 1.25" NPTF
- Nominal Flow Rate
- 35 GPM at 0 ft Head
Description
Deep Well Submersible Pump, 3 HP, 230V/60HZ/1PH, 4", Max 620' head, Max 33 gpm stainless steel exterior., External starter box, 1.25" NPT output
- All stainless steel exterior
- Exteral starter box included
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 4" max OD, fits 5" or bigger casings
- High efficiency motor, all copper winding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.