Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, 1HP/230V, 3.8", Max 207' head, Max 33 gpm all S.S., Ext starter box.
- Mfr # MA0467X-8A230EXT
- Zoro # G023367514
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Phase - Pumps
Single
Length (In.)
32 in
For Use With
SP0465X-125
Nominal Flow Rate
33 GPM at 0 ft Head
Application
Plumbing, Well Pumps,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0467X-8A230EXT
- Zoro #
- G023367514
- UPC #
- -
- Country of Origin
- China
- Phase - Pumps
- Single
- For Use With
- SP0465X-125
- Nominal Flow Rate
- 33 GPM at 0 ft Head
- Application
- Plumbing, Well Pumps,
- HP
- 1 hp
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Rated Voltage
- 230V AC
- Color
- Silver
- Discharge Head Material
- Stianless Steel
- Max. Head (Ft.)
- 207 ft
- Shape
- Cylinder
- Discharge Port (In.)
- 1.25" NPTF
Dimensions
- Length (In.)
- 32 in
- Width (In.)
- 3.8"
Description
Pump, Deep Well, 1 HP, 3.8" max OD, 230 V, 60HZ, Max head 207', max flow 33 gpm, 1.25" NPT output, 8 tage stainless steel exterior, external start box
- All stainless steel exterior
- Exteral starter box included
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.