Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR9624123-3A-WW-PB

  • Zoro # G3468328


product price:  $855.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR9624123-3A-WW-PB
Zoro #
G3468328
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
123 in
Overall Depth
24 in
Overall Width
96 in
Upright Depth
2 15/16 in
Usable Width
93 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3000 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Whole Unit Load Capacity
9,000 lb
Frame Material
Steel
Load Capacity per Shelf
3,000 lb
Post Gauge
14 ga
Upright Gauge
14 ga
Duty Rating
Heavy-Duty
Number of Beams
6
Upright Color
Blue
Upright Load Capacity @ 36 in
15,000 lb
Beam Color
Light Gray
Upright Load Capacity @ 24 in
16,000 lb
Beam Gauge
14 ga
Upright Finish
Powder Coated
Beam Style
Step
Includes Mounting Hardware
No
Decking Finish
Powder Coated
Mobility
Stationary
Shelving Configuration
Add-On
Shelf Adjustment Increments
3 in
Frame Finish
Powder Coated
Shelf Gauge
6 ga
Mounting Hardware Required
No
Decking Style
Wire
Includes Decking
Yes
Beam Finish
Powder Coated
Number of Uprights
2

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.