Additional Shelf, 22 ga., Red, 36 In. W
- Mfr # FKRL3624E-ME
- Zoro # G8210937
product price:Â
$
58.69
/ea
Key Features
Color
Red
Overall Width
36 in
Overall Depth
24 in
Overall Height
2 3/4 in
Shelf Capacity
575 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FKRL3624E-ME
- Zoro #
- G8210937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 2 3/4 in
- Height
- 3-1/2"
- Depth
- 24"
- Width
- 36"
Details
- Item
- Shelf
- Color
- Red
- Shelf Capacity
- 575 lb
- Finish
- Powder Coated
- Shelf Style
- Solid
- Gauge
- 22 ga
- For Use With
- 6XXY5
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Decking Material
- Steel EZ Deck
- Finish - Shelving and Racks
- Powder Coated
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Assembly
- Assembled
- Material
- Steel
- Includes
- (4) Beams and Decking
- Load Capacity
- 900 lb
- Shell Material
- Steel
- Wire Color
- Red
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 36 in, Load Capacity 900 lb, Shelf Style Solid, Red, Includes (4) Beams and Decking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.