Shop HALLOWELL
See all product information
Create Account
Drawer, Blk, 6 in H, 50 lb Cap, Steel
- Mfr # HWB-BD-1824ME
- Zoro # G9399476
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches
Load Capacity
50 lb
Width
18 in
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWB-BD-1824ME
- Zoro #
- G9399476
- UPC #
- 647367928464
- Country of Origin
- United States
- For Use With
- Workbenches
- Item
- Drawer
- Load Capacity
- 50 lb
- Assembly
- Unassembled
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Material
- Steel
- Includes
- Mounting hardware
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Color
- Black
- Finish
- Powder Coated
- Includes Mounting Hardware
- Yes
- Product Type
- Drawer
- Overall Load Capacity
- 50 lb
- Lock Type
- Keyed
- Drawer Slide Bearing Type
- Roller
- Metal Material Gauge
- 12 ga
- Compatible Brand
- Hallowell
- Compatible Series
- HWB
- Compatible Manufacturer Part Number
- HWB4830E-ME, HWB4830M-ME, HWB4830S-ME, HWB6030E-ME, HWB6030M-ME, HWB6030S-ME, HWB7230E-ME, HWB7230M-ME, HWB7230S-ME, HWB7236E-ME, HWB7236M-ME, HWB7236S-ME
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Black, Finish Powder Coated, For Use With Workbenches, Includes Mounting Hardware Yes, Material Steel, Overall Depth 24 in, Overall Height 6 in, Overall Load Capacity 50 lb, Overall Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.