Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Silver

  • Mfr # USS1288-6A

  • Zoro # G8320557


product price: $1,123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS1288-6A
Zoro #
G8320557
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Silver
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Stainless Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Material
304 Stainless steel
Hooks per Opening
None
Locker Configurations
(1) Wide, (6) Tier
Locking System
1-Point
Tier
Six
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Box Lockers
Box Locker
Legs
6"
Lock Type
Padlock Hasp
Includes
Number Plate
Door Type
Louvered
Includes Number Plates
Yes
Number of Lockers
6
Locker Color
Silver
Number of Tiers
6
Number of Units Wide
1
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Stainless Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.