Shop HALLOWELL

Box Locker, 15 in W, 21 in D, 78 in H, (1) Wide, (4) Tier, Light Gray

  • Mfr # UELBP1518-4A-PL
  • Zoro # G9820815

product price: 
$
1,277.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Overall Width
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UELBP1518-4A-PL
Zoro #
G9820815
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Item - Box Lockers
Box Locker
Includes
Channels with Punch-Out for Electrical Wiring
Handle Type
Pull
Finish
Powder Coated
Material
Cold rolled steel
Hooks per Opening
None
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (4) Tier
Tier
Four
Legs
6"
Locking System
1-Point
Lock Type
Electronic Keypad
Door Type
Solid
Mounting Style
Surface
Includes Number Plates
Yes
Number of Tiers
4
Number of Lockers
4
Locker Color
Gray
Frame Assembled
Assembled
Number of Units Wide
1

Dimensions

Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
12 1/4 in
Opening Depth
20 in
Opening Height
16 1/2 in
Leg Height
6 in

Description

Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 20 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.