Shop HALLOWELL

Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Tan

  • Mfr # U1788-16PT
  • Zoro # G9981623

product price: 
$
687.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1788-16PT
Zoro #
G9981623
UPC #
-
Country of Origin
United States
Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Includes
Number Plates with Mounting Hardware
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Tier
Sixteen
Lock Type
Padlock Hasp
Material
Cold rolled steel
Locker Configurations
(6) Wide, (6) Tier
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locking System
1-Point
Item - Box Lockers
Box Locker Unit with Coat Rod
Finish
Powder Coated
Hooks per Opening
None
Door Type
Louvered
Number of Units Wide
6
Number of Tiers
6
Locker Color
Tan
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
16
Frame Assembled
Unassembled

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Number Plates with Mounting Hardware, Locker Material Steel, Number of Lockers 16, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.