Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, Add-On, Light Gray

  • Mfr # BSL363690-R-2A-HG

  • Zoro # G9862045


product price:  $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
36 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSL363690-R-2A-HG
Zoro #
G9862045
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
90 in
Wire Mesh Opening Width
1/2 in
Frame Material Thickness
16 ga
Wire Mesh Thickness
16 ga
Wire Mesh Opening Height
1/2 in
Transom Height
13 in

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
2
Number of Doors
2
Capacity per Shelf
500 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Locking System
Accommodates Built-In Lock and/or Padlock
Includes
Mounting Hardware
Locker Type
(1) Wide, (2) Openings
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Light Gray
Material
metal
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Green Certification or Other Recognition
GREENGUARD Certified
Locker Configurations
(1) Wide, (2) Tier
Tier
2
Gauge
16
Finish
Powder Coated
Door Type
Ventilated
Handle Type
Pull
Lock Type
Padlock Hasp
Method of Construction
Welded
Locker Color
Dark Gray
Number of Tiers
2
Frame Assembled
Unassembled
Panels Included
(1) Front Panel with Door, (1) Side Panel
Panel Material
Steel
Locker Finish
Galvanneal
Number of Units Wide
1
Panel Construction
Wire Mesh

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (1) Side Panel, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 36 in, Overall Height 90 in, Overall Width 36 in, Frame Material Thickness 16 ga, Number of Doors 2, Door Type Ventilated, Handle Type Pull, Includes Mounting Hardware, Locker Color Dark Gray, Locker Configuration Add-On, Locker Finish Galvanneal, Method of Construction Welded, Number of Openings 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.