Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black

  • Mfr # 415S24SVMA-ME

  • Zoro # G9897027


product price:  $853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415S24SVMA-ME
Zoro #
G9897027
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Height
72"
Overall Cabinet Width
36"
Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in
Panel Material Thickness
22 ga
Caster Wheel Diameter
4 in
Door Material Thickness
22 ga

Details

Number of Shelves
4
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
Storage Cabinet
Duty Rating
Commercial
Assembled/Unassembled
Assembled
Caster Type
(4) Swivel with Brakes
Item - Storage Cabinets
Storage Cabinet
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Shelf Capacity
200 lb
Cabinet Strength Rating
Commercial
Gauge
22
Finish
Powder Coated
Locking Cabinet
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
No. of Drawers
0
Caster Configuration
(4) Swivel with Brakes
Locking Points
3 Points
Casters Included
Yes
Cabinet Locking Mechanism
Keyed
Green Certification or Other Recognition
GREENGUARD(R) Certified
Cabinet Handle Style
Swing
Number of Drawers
0
Cabinet Style
Shelving
Number of Cabinet Shelves
4
Includes
(2) keys; Casters
Cabinet Door Type
Clearview
Cabinet Color
Black
Audit Trail Storage
None
Series
415S24
Door Opening
180 Degrees
For Use Outdoors
No
Method of Construction
Welded
Shelf Adjustability
Adjustable
Lock Type
Keyed
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Base Type
Casters
Mobility
Mobile
Shelf Material
Steel
Includes Keys
Yes
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Door Locking Points
3
Load Capacity per Shelf
200 lb
Cabinet Finish
Powder Coated
Door Handle Type
Swing
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.