Zoro Homepage

Extra Shelf Level 48"D x 60"W, Steel

  • Mfr # DRHCPL6048ME

  • Zoro # G2007551


product price: $96.39
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
60 in
Overall Depth
48 in
Shelf Capacity
750 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCPL6048ME
Zoro #
G2007551
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
48 in
Width
60"
Height
84"
Depth
48"

Details

Item
Shelf
Color
Black
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
1
Includes
(4) Beams, Center Support
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving
Decking
Particleboard
No. of Shelves
1
Shelf Configuration
Single Straight
Decking Material
Particleboard
Material
Steel
Finish - Shelving and Racks
Powder Coated
Load Capacity
750 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 48 in, Load Capacity 750 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.