Gear Locker, 24 in W, 18 in D, 74 3/4 in H, (1) Tier, (1) Wide, Red

  • Mfr # WSBF482-1C-RR

  • Zoro # G2182245


product price:  $699.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
18 in
Overall Height
74 3/4 in
Opening Width
22 in
Opening Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSBF482-1C-RR
Zoro #
G2182245
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
18 in
Overall Height
74 3/4 in
Opening Width
22 in
Opening Depth
18 in
Opening Height
39 in
Shelf Width
22 in
Frame Material Material Thickness
16 ga
Back Panel Material Thickness
18 ga
Locker Door Material Thickness
14 ga
Hanging Rod Length
22 in
Locker Opening Height
39 in
Shelf Material Thickness
16 ga
Locker Opening Depth
18 in
Locker Opening Width
22 in
Frame Material Thickness
16 ga

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Solid
Locker Handle Type
Pull
Locker Color Family
Reds/Browns
Color
Red
Finish
Powder Coated
Includes
Number Plate, Upper Shelf, Coat Rod, Security Box and Foot Locker
Tier
One
Material
Cold Rolled Sheet Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(2) Two Prong
Handle Type
Finger Pull
Locker Configurations
(1) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Solid
Number of Compartments
2
Hook Type
(2) Single Prong
Number of Shelves
1
Lock Type
Padlock Hasp
Method of Construction
Welded
Includes Security Box
Yes
Corrosion Resistant
Yes
Includes Locks
No
Includes Number Plates
Yes
Includes Footlocker
Yes
Open Front
Yes
Number of Hooks
2
Security Box Location
Top Compartment
Locker Finish
Powder Coated
Includes Hanging Rod
Yes
Ventilation Hole Location
Foot Locker, Side Panels
Locker Color
Red
Frame Assembled
Assembled
Locker Door Handle Type
Pull
Hanging Rod Material
Steel

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Red, Number of Compartments 2, Open Front Yes, Overall Depth 18 in, Overall Height 74 3/4 in, Overall Width 24 in, Security Box Location Top Compartment, Includes Locks No, Includes Number Plates Yes, Locker Opening Depth 18 in, Locker Opening Height 39 in, Locker Opening Width 22 in, Lock Type Padlock Hasp, Number of Hooks 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.