Locker, 12 in H, 12 in w, Light Gray

  • Mfr # U1288-6A-PL
  • Zoro # G923939170
product price: 
$
336.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Material
Steel
Antimicrobial
No
Number of Tiers
6
Includes Hanging Rod
No
Lock Type
Padlock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1288-6A-PL
Zoro #
G923939170
UPC #
192109038784
Country of Origin
United States

Dimensions

Opening Width
12 in
Overall Height
78 in
Opening Height
12 in
Frame Material Thickness
24 ga
Overall Width
12 in
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Overall Depth
18 in
Door Material Thickness
18 ga

Details

Locker Material
Steel
Item
Locker
Antimicrobial
No
Number of Tiers
6
Includes Hanging Rod
No
Lock Type
Padlock
Number of Lockers
6
Frame Assembled
Unassembled
Method of Construction
Welded
ADA Compliant
No
Locker Finish
Powder Coated
Duty Rating
Super Duty
Locker Color
Gray
Includes Locks
No
Number of Shelves per Opening
0
Includes Slope Top Panel
No
Handle Type
Projecting Lift
Door Type
Louvered
Number of Units Wide
1
Includes Number Plates
Yes

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Projecting Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.