Shop HALLOWELL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 36 in H, 12 in w, Black
- Mfr # U3288-2A-ME
- Zoro # G023939391
product price:Â
$
718.99
/ea
Key Features
Door Type
Louvered
Duty Rating
Super Duty
Includes Hanging Rod
No
Number of Units Wide
3
Method of Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U3288-2A-ME
- Zoro #
- G023939391
- UPC #
- 192109038531
- Country of Origin
- United States
- Door Type
- Louvered
- Duty Rating
- Super Duty
- Includes Hanging Rod
- No
- Number of Units Wide
- 3
- Method of Construction
- Welded
- Antimicrobial
- No
- Handle Type
- Recessed Lift
- Number of Shelves per Opening
- 0
- Locker Finish
- Powder Coated
- Item
- Locker
- ADA Compliant
- No
- Locker Material
- Steel
- Lock Type
- Combination/Padlock
- Frame Assembled
- Assembled
- Hook Type
- Double Prong, (2) Single Hook
- Includes Slope Top Panel
- No
- Number of Lockers
- 6
- Includes Number Plates
- Yes
- Locker Color
- Black
- Number of Tiers
- 2
- Includes Locks
- No
Dimensions
- Overall Height
- 78 in
- Panel Material Thickness
- 24 ga
- Opening Height
- 36 in
- Base/Leg Height
- 6 in
- Door Material Thickness
- 16 ga
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Frame Material Thickness
- 24 ga
- Opening Width
- 12 in
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.