Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # AH7713-1807PB

  • Zoro # G9870987


product price:  $545.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7713-1807PB
Zoro #
G9870987
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Width
48"
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Type
Add-On
Number of Drawers
0
Material
Steel
No. of Shelves
8
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) Pair of Braces, (32) Clips, Foot Plates
Shelving Style
Open
Item - Shelving
Metal Shelving
Gauge
18
Standards
Greenguard Gold Certified
Load Capacity
7200 lb.
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
7,200 lb
Load Capacity per Shelf
900 lb
Frame Material
Steel
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Shelf Configuration
Add-On
Mounting Hardware Required
Yes
Assembled
Unassembled

Description

Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 900 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.