Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # 4711-12HG

  • Zoro # G7833585


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4711-12HG
Zoro #
G7833585
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
48"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
6
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Finish - Shelving and Racks
Powder Coated
Gauge
22
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Starter
Material
Steel
Number of Drawers
0
Shelving Style
Open
Item - Shelving
Metal Shelving
Standards
Greenguard Certified
Load Capacity
2250 lb.
Shelving Strength Rating
Commercial
Post Construction
Angle, Bead
Frame Material
Steel
Load Capacity per Shelf
375 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Assembled
Unassembled
Shelf Configuration
Starter
Whole Unit Load Capacity
2,250 lb
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.