Shop HALLOWELL

Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # F7510-18HG
  • Zoro # G1974450

product price: 
$
227.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F7510-18HG
Zoro #
G1974450
UPC #
192109018366
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Shelving Type
Freestanding
Material
Steel
No. of Shelves
5
Gauge
18 ga
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Number of Drawers
0
Shelving Style
Open
Assembled
Unassembled
Post Gauge
14 ga
Whole Unit Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
Post Construction
Angle
Shelf Configuration
Standalone
Frame Material
Steel
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36 in

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 18, Number of Shelves 5, Width 36 In., Depth 18 In., Height 87 In., Shelf Capacity 1200 lb., Gray, Finish Powder Coat, Includes (5) Shelves, (4) Posts, (20) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.