Shop HALLOWELL

Modlr Cabnt/Shelving Set, 78"H, 132"W, 24"D

  • Mfr # FKMIXEDSTOR-SM-S
  • Zoro # G9926971

product price: 
$
7,417.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FKMIXEDSTOR-SM-S
Zoro #
G9926971
UPC #
-
Country of Origin
United States
Item - Modular Storage Units
Modular Cabinet and Shelving Set
Item
Modular Cabinet and Shelving Set
Color
Black, Red
Work Surface Material
Steel
Shelf Material
Steel
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Shelves
4
Panel Color
Red
Panel Material
Steel
Shelf Capacity
1450 lb (Cabinet) / 575 lb (Shelving Unit)
Pegboard Material
Steel
Overall Number of Cabinets
4
Number of Cabinet Shelves
4
Number of Lower Cabinets
2
Number of Shelving Units
1
Number of Panels
1
Cabinet Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Storage Cabinets
1
Number of Tall Cabinets
1
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Number of Upper Cabinets
0
Number of Wardrobe Lockers
0
Modular Components Included
Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Frame Material Finish
Powder Coated
Frame Material
Steel
Maximum Shelf Load Capacity
1450 lb (Cabinet), 575 lb (Shelving Unit)
Number of Drawers
3
Cabinet Material Finish
Powder Coated
Lock Type
Padlockable
Modular Package Type
Modular Cabinet and Shelving Set
Total Number of Cabinets
4
Total Number of Shelves
4
Frame Construction
Welded Only
Wire Color
Black, Red

Dimensions

Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
60 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 60 in
Pegboard Dimensions
44-1/4"H x 60"W x 3/4"D
Shelving Unit Dimensions
78 inH x 36 inW x 24 inD
Storage Cabinet Dimensions
78"H x 36"W x 24"D
Pedestal Dimensions
32"H x 18"W x 24"D
Tall Cabinet Size (H x W x D)
78 in x 36 in x 24 in
Lower Cabinet Size (H x W x D)
32 in x 18 in x 24 in
Metal Work Surface Thickness
1 3/4 in
Panel Size
44 1/4 H in x 60 W in
Shelving Unit Size
78 H in x 36 W in x 24 in D
Lower Cabinet Size
32 H in x 18 W in x 24 D in
Tall Cabinet Size
36 W in x 24 D in x 78 H in

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 132 in, Total Number of Cabinets 4, Work Surface Material Steel, Work Surface Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.