Shop HALLOWELL

PowerStrip, 48"W, 1-1/2"H, Blk, Alum

  • Mfr # FKWEP48
  • Zoro # G8277525

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Powder Coated
Material
Aluminum
Assembly
Unassembled
Includes
Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKWEP48
Zoro #
G8277525
UPC #
192109036827
Country of Origin
United States

Dimensions

Width
48 in
Height
1 1/2 in
Depth
1 1/2 in
Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
1 1/2 in
For Work Station Width
30 in to 72 in
Power Cord Length
10 ft

Details

Item
Power Strip
Color
Silver
Finish
Powder Coated
Material
Aluminum
Assembly
Unassembled
Includes
Mounting Hardware
For Use With
6XXU7, 6XXU9, 6XXV1
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
FKWT6024E, FKWT6024M, FKWT6024S
Product Type
Power Strip
Compatible with Series
Universal
Compatible Brand
Hallowell
Operating Voltage
24V DC
Number of Outlets
6
Includes Wiring Kit
No
Outlet Type
Three Prong
Standards
UL Listed
Shell Material
Aluminum

Description

Power Strip, Product Type Power Strip, Assembly Unassembled, Color Silver, Compatible with Manufacturer Part Number FKWT6024E, FKWT6024M, FKWT6024S, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 48 in, Compatible with Grainger Part Number 6XXU7, 6XXU9, 6XXV1, For Use With 6XXU7, 6XXU9, 6XXV1, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.