Shop REMINGTON INDUSTRIES
See all product information
Create Account
16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Orange, 0.0508" Diameter, UL1015, 600 Volts
- Mfr # 16UL1015STRORG250
- Zoro # G401911612
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Conductor Design
Stranded
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
- 16UL1015STRORG250
- Zoro #
- G401911612
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Design
- Stranded
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Green, Gray, Red, Orange, White, Yellow, & Violet.