Zoro Homepage

Solid Door Storage Cabinet, 36 in W, 84 in H, 24 in D, Tan

  • Mfr # 815S24M-PT

  • Zoro # G2207646


product price: $621.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Number of Shelves
4
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815S24M-PT
Zoro #
G2207646
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Height
84"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Cabinet Width
36"
Overall Width
36 in
Overall Height
84 in
Overall Depth
24 in
Panel Material Thickness
20 ga
Shelf Material Thickness
22 ga
Door Material Thickness
20 ga

Details

Number of Shelves
4
Color
Tan
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
No. of Drawers
0
Cabinet Color
Tan
Cabinet Style
Shelving
Assembled/Unassembled
Unassembled
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Swing
Cabinet Door Type
Standard
Locking Points
3 Points
Casters Included
Yes
Material - Cabinets
Steel
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) keys; Casters
Number of Drawers
0
Cabinet Strength Rating
Commercial
Number of Cabinet Shelves
4
Caster Configuration
(4) Swivel with Brakes
Locking Cabinet
Yes
Shelf Capacity
250 lb
Caster Type
(4) Swivel with Locks
Finish - Cabinets
Powder Coated
Gauge
20
Item - Storage Cabinets
Storage Cabinet
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Keys
2
Load Capacity per Shelf
250 lb
Shelf Adjustment Increments
2 in
Series
800
Door Opening
180 Degrees
For Use Outdoors
No
Cabinet Material
Steel
Includes Keys
Yes
Base Type
Casters
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Mobility
Mobile
Lock Type
Keyed
Cabinet Storage Components
Shelves
Audit Trail Storage
None
Door Locking Points
3
Body Panel Type
Solid
Frame Assembled
Unassembled
Method of Construction
Bolted; Welded
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.