Zoro Homepage

Solid Door Storage Cabinet, 36 in W, 84 in H, 24 in D, Tan

  • Mfr # 815S24MA-PT

  • Zoro # G2207311


product price: $718.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Number of Shelves
4
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815S24MA-PT
Zoro #
G2207311
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Height
84"
Overall Cabinet Width
36"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Height
84 in
Overall Width
36 in
Shelf Material Thickness
22 ga
Door Material Thickness
20 ga
Overall Depth
24 in
Panel Material Thickness
20 ga

Details

Number of Shelves
4
Color
Tan
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Finish
Powder Coated
Cabinet Door Type
Standard
No. of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking Cabinet
Yes
Caster Type
(4) Swivel with Locks
Locking Points
3 Points
Includes
(2) keys; Casters
Caster Configuration
(4) Swivel with Brakes
Shelf Capacity
250 lb
Cabinet Strength Rating
Commercial
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
4
Number of Drawers
0
Cabinet Style
Shelving
Cabinet Color
Tan
Casters Included
Yes
Item - Storage Cabinets
Storage Cabinet
Gauge
20
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Lock Type
Keyed
Door Locking Points
3
Includes Keys
Yes
Number of Keys
2
Method of Construction
Bolted; Welded
Frame Assembled
Assembled
Series
800
Door Opening
180 Degrees
Cabinet Material
Steel
Body Panel Type
Solid
For Use Outdoors
No
Door Handle Type
Swing
Mobility
Mobile
Load Capacity per Shelf
250 lb
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
Audit Trail Storage
None
Base Type
Casters
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 in
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.