Portable Drawer & Door Cabinet, 2 Drawers, 1 Door, 24 in W x 20 in D x 34 in H, Putty
- Mfr # PUB-24RW
- Zoro # G122720432
product price:Â
$
737.99
/ea
Key Features
Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUB-24RW
- Zoro #
- G122720432
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Cabinet
- Assembled/Unassembled
- Assembled
- Load Capacity
- 1,000 lbs
- Finish
- Powder coat
- Number of Drawers
- 2
- Caster Type
- 2 Rigid,2 Swivel
- Series
- PUB
- Cabinet Handle Style
- L-Style
- Lock Type
- Padlock Loop
- Drawer Capacity
- 100 lbs
- Caster Material
- Polyurethane or Semi-Steel
- Locking Points
- Latch
Dimensions
- Drawer Height
- 5
- Overall Depth
- 20 in
- Drawer Width
- 19.625 in
- Overall Height
- 34 in
- Drawer Depth
- 19.125 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.