Zoro Homepage

Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black

  • Mfr # 825S24M-ME

  • Zoro # G2206955


product price: $866.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Number of Shelves
4
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825S24M-ME
Zoro #
G2206955
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Height
84"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
48"
Overall Cabinet Depth
24"
Overall Height
84 in
Overall Width
48 in
Door Material Thickness
20 ga
Overall Depth
24 in
Panel Material Thickness
20 ga
Shelf Material Thickness
22 ga

Details

Number of Shelves
4
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Keyed
Locking Points
3 Points
Cabinet Style
Shelving
Casters Included
Yes
Cabinet Strength Rating
Commercial
Finish
Powder Coated
Gauge
20
Shelf Capacity
250 lb
Material - Cabinets
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) keys; Casters
Number of Drawers
0
Assembled/Unassembled
Unassembled
Caster Type
(4) Swivel with Locks
Finish - Cabinets
Powder Coated
Cabinet Color
Black
No. of Drawers
0
Cabinet Door Type
Standard
Cabinet Handle Style
Swing
Caster Configuration
(4) Swivel with Brakes
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Door Handle Type
Swing
Base Type
Casters
Series
800
Load Capacity per Shelf
250 lb
Cabinet Material
Steel
Frame Assembled
Unassembled
Cabinet Finish
Powder Coated
Audit Trail Storage
None
Lock Type
Keyed
Method of Construction
Bolted; Welded
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Door Opening
180 Degrees
Door Locking Points
3
Shelf Adjustment Increments
2 in
Mobility
Mobile
Includes Keys
Yes
Shelf Adjustability
Adjustable
For Use Outdoors
No
Number of Keys
2
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.