Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR4824123-3S-PB

  • Zoro # G3470035


product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR4824123-3S-PB
Zoro #
G3470035
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
123 in
Overall Depth
24 in
Overall Width
48 in
Upright Depth
2 15/16 in
Upright Width
1 1/2 in
Footplate Width
3 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3800 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Upright Gauge
14 ga
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Frame Material
Steel
Load Capacity per Shelf
3,800 lb
Beam Color
Light Gray
Upright Load Capacity @ 36 in
15,000 lb
Whole Unit Load Capacity
11,400 lb
Number of Beams
6
Upright Load Capacity @ 24 in
16,000 lb
Upright Color
Marine Blue
Includes Mounting Hardware
No
Upright Finish
Powder Coated
Shelf Adjustment Increments
3 in
Mounting Hardware Required
No
Includes Decking
No
Shelf Gauge
14 ga
Beam Finish
Powder Coated
Beam Gauge
14 ga
Number of Uprights
2
Frame Finish
Powder Coated
Mobility
Stationary
Decking Finish
Powder Coated
Shelving Configuration
Starter
Beam Style
Step

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 123 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.