Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR4824123-3S-WW-PB

  • Zoro # G3469798


product price:  $642.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR4824123-3S-WW-PB
Zoro #
G3469798
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
123 in
Overall Width
48 in
Overall Depth
24 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3800 lb.
Gauge
14 ga
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Upright Color
Blue
Load Capacity per Shelf
3,800 lb
Upright Load Capacity @ 24 in
16,000 lb
Beam Color
Light Gray
Number of Beams
6
Frame Material
Steel
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 36 in
15,000 lb
Upright Gauge
14 ga
Mounting Hardware Required
No
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Shelf Gauge
6 ga
Beam Finish
Powder Coated
Beam Style
Step
Decking Style
Wire
Shelf Adjustment Increments
3 in
Includes Decking
Yes
Mobility
Stationary
Decking Finish
Powder Coated
Shelving Configuration
Starter
Includes Mounting Hardware
No
Number of Uprights
2
Beam Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.