Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR482487-3S-WW-PB

  • Zoro # G3469859


product price: $568.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR482487-3S-WW-PB
Zoro #
G3469859
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
87 in
Overall Depth
24 in
Overall Width
48 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels; Decking
Beam Capacity
3800 lb.
Gauge
14 ga
Beam Color
Light Gray
Post Gauge
14 ga
Load Capacity per Shelf
3,800 lb
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 36 in
15,000 lb
Number of Beams
6
Duty Rating
Heavy-Duty
Upright Load Capacity @ 24 in
16,000 lb
Frame Material
Steel
Upright Gauge
14 ga
Upright Color
Marine Blue
Mounting Hardware Required
No
Decking Finish
Powder Coated
Includes Decking
Yes
Number of Uprights
2
Mobility
Stationary
Beam Style
Step
Shelf Adjustment Increments
3 in
Shelving Configuration
Starter
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Beam Finish
Powder Coated
Shelf Gauge
6 ga
Includes Mounting Hardware
No
Decking Style
Wire
Beam Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.