Add-On Pigeonhole Bin Unit, 36 in W x 96 in D x 87 in H, 18 Compartments, Blue/Gray, Steel

  • Mfr # AHDB18-96PB

  • Zoro # G9890666


product price:  $2,434.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
96 in
Overall Height
87 in
Color
Blue/Gray
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHDB18-96PB
Zoro #
G9890666
UPC #
192109021526
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
96 in
Overall Height
87 in
Bin Width
12 in
Bin Depth
96 in
Bin Height
10-1/2 in

Details

Color
Blue/Gray
Number of Shelves
6
Material
Steel
Item
Pigeonhole Bin Unit
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Includes
All Necessary Assembly Hardware and Foot Plates
Finish
Powder Coated
Whole Unit Load Capacity
19,200 lbs
Type
Add-On
Number of Compartments
18

Description

Add-On Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 10 1/2 in, Compartment Width 12 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 18, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.