Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # UY1228-3A-PT

  • Zoro # G8081044


product price:  $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY1228-3A-PT
Zoro #
G8081044
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Material
Cold rolled steel
Handle Type
Recessed Lift
Includes
Number Plate
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Legs Included
Yes
Locker Configurations
(1) Wide, (3) Tier
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Tier
Three
Number of Openings
3
Locker Door Type
Solid
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Padlock Hasp
Hook Type
Double Prong
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Tiers
3
Locker Color
Tan
Number of Lockers
3
Number of Units Wide
1
Audit Trail Storage
None
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.