Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # UEL1258-3PT

  • Zoro # G8309813


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UEL1258-3PT
Zoro #
G8309813
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Material
Cold rolled steel
Handle Type
Pull
Assembled/Unassembled
Unassembled
Includes
User PIN Code Activated Electronic Lock and Number Plate
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Locker Door Type
Louvered
Finish
Powder Coated
Locker Handle Type
Pull
Legs Included
Yes
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook
Tier
Three
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Electronic Keypad
Locker Material
Steel
Number of Openings
3
Locker Configurations
(1) Wide, (3) Tier
Lock Type
Electronic Keypad
Hook Type
Double Prong
Number of Lockers
3
Frame Assembled
Unassembled
Number of Units Wide
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Includes Locks
Yes
Number of Tiers
3
Includes Number Plates
Yes
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.