Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Wood

  • Mfr # PHL1282-1A-E-FA

  • Zoro # G7890075


product price:  $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHL1282-1A-E-FA
Zoro #
G7890075
UPC #
889932475427
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Width
11 1/4 in
Opening Depth
17 in
Shelf Material Thickness
0.375 in
Door Material Thickness
0.5 in

Details

Color
Light Wood
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Door Type
Solid
Legs
nOne
Locker Lock Type
Electronic Keypad
Locker Handle Type
Pull
Hooks per Opening
(2) One Prong
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Legs Included
No
Locker Material
Phenolic
Finish
Wood Grain
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate and Hat Shelf
Material
Phenolic
Hook Type
(2) Single Prong
Lock Type
Electronic Keypad
Handle Type
Pull
Method of Construction
Bolted
Number of Tiers
1
Audit Trail Storage
None
Locker Finish
Wood Grain
Number of Units Wide
1
Frame Assembled
Assembled
Includes Locks
Yes
Includes Number Plates
Yes
Locker Color
Light Wood
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness Not Applicable, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Locker Finish Wood Grain, Locker Material Phenolic, Opening Depth 17 in, Opening Height 72 in, Opening Width 11 1/4 in, Door Material Thickness 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.