Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1288-1HV-A-HG

  • Zoro # G8054821


product price:  $307.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1288-1HV-A-HG
Zoro #
G8054821
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Ventilated
Includes
Lock Hole Cover Plate and Number Plates Included, 10 in Hat Shelf
Finish
Powder Coated
Tier
One
Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Material
Cold Rolled Sheet Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Hanging Rod
No
Includes Locks
No
Locker Color
Dark Gray
Includes Number Plates
Yes
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
1
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate and Number Plates Included, 10 in Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.