Shop HALLOWELL

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink

  • Mfr # HTL151548-1BG
  • Zoro # G4572080

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTL151548-1BG
Zoro #
G4572080
UPC #
-
Country of Origin
United States
Color
Pink
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Legs Included
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
1
Hooks per Opening
(1) Double, (2) Single
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Reds/Browns
Locker Door Type
Ventilated
Finish
Powder Coated
Locker Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Number of Shelves per Opening
1
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Locker Color
Pink
Audit Trail Storage
None
Includes Number Plates
Yes
Shelf Adjustability
Fixed
Number of Tiers
1
Number of Units Wide
1

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Opening Width
12 1/4 in
Opening Depth
14 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Pink, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 48 in, Opening Width 12 1/4 in, Panel Material Thickness 24 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.