Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 36 in W x 72 in H x 24 in D, With Padlock Hasp, Putty
- Mfr # WSC-3672-24-HASP
- Zoro # G524450326
product price:Â
$
1,639.99
/ea
Key Features
Load Capacity
200 lbs per Half Shelf
Locker Door Type
Solid Double Door
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-HASP
- Zoro #
- G524450326
- UPC #
- -
- Country of Origin
- United States
- Item
- Wardrobe Locker
- Load Capacity
- 200 lbs per Half Shelf
- Locker Door Type
- Solid Double Door
- Locker Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Number of Openings
- 7
- Mounting
- Welded
- Color
- Putty
- Number of Compartments
- 7
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Finish
- Powder Coated
- Locker Handle Type
- L-Handle
Dimensions
- Overall Width
- 36 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.