Wardrobe Locker, 15 in W, 21 in D, 78 in H, (1) Wide, (3) Tier, Light Gray
Mfr # UELBP1518-3A-PL
Zoro # G9820894
product price:Â $1,091.99
/eaKey Features
Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UELBP1518-3A-PL
Zoro #
G9820894
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
12 1/4 in
Opening Depth
20 in
Leg Height
6 in
Description
Wardrobe Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 20 in, Opening Height 22 1/4 in, Opening Width 12 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.