Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1888-1A-PT

  • Zoro # G7712774


product price:  $235.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1888-1A-PT
Zoro #
G7712774
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Locker Door Type
Louvered
Locker Material
Steel
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Handle Type
Recessed Lift
Includes
Aluminum Number Plates with Mounting Hardware, Hat Shelf
Material
Cold rolled steel
Legs Included
Yes
Locker Handle Type
Recessed Lift
Number of Openings
1
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Assembled
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Color
Tan
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Includes Locks
No
Audit Trail Storage
None
Includes Hanging Rod
No
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Aluminum Number Plates with Mounting Hardware, Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.