Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 4 Drawer, 36 in W x 78 in H x 24 in D, With Padlock Hasp, Red
- Mfr # WSC-3672-24-4DL-HASP
- Zoro # G524449757
product price:Â
$
2,132.99
/ea
Key Features
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Number of Openings
5
Locker Lock Type
Keyed Handle & Padlock Hasp
Number of Compartments
9
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-4DL-HASP
- Zoro #
- G524449757
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Number of Openings
- 5
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Number of Compartments
- 9
- Assembled/Unassembled
- Assembled
- Color
- Red
- Item
- Wardrobe Locker
- Locker Handle Type
- L-Handle
- Locker Door Type
- Solid Double Door
- Finish
- Powder Coated
- Locker Material
- All Welded Steel
- Mounting
- Welded
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6 in Legs. 36 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.