Shop HALLOWELL

Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # UY1818-1A-HG
  • Zoro # G8044671

product price: 
$
348.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1818-1A-HG
Zoro #
G8044671
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 1/4 in
Opening Depth
20 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Legs Included
Yes
Handle Type
Recessed Lift
Legs
6"
Locker Color Family
Grays
Assembled/Unassembled
Assembled
Number of Openings
1
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Includes Number Plates
Yes
Locker Color
Gray
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Tiers
1
Frame Assembled
Assembled
Includes Hanging Rod
No
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.