Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # UY1818-1A-PT

  • Zoro # G8262527


product price:  $329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY1818-1A-PT
Zoro #
G8262527
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 1/4 in
Opening Depth
20 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Legs Included
Yes
Locker Door Type
Solid
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Legs
6"
Locker Material
Steel
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Number of Openings
1
Finish
Powder Coated
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Material
Cold rolled steel
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Color
Tan
Number of Tiers
1
Frame Assembled
Assembled
Includes Hanging Rod
No
Includes Number Plates
Yes
Number of Shelves per Opening
1
Number of Units Wide
1
Audit Trail Storage
None
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.