Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # USV3288-3PT

  • Zoro # G9811986


product price:  $653.39
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USV3288-3PT
Zoro #
G9811986
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Number of Openings
9
Locker Color Family
Beiges/Whites
Tier
Three
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Locker Material
Steel
Legs
6"
Locker Configurations
(3) Wide, (3) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Clearview
Handle Type
Recessed Lift
Includes
Number Plate
Legs Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong
Locker Color
Tan
Frame Assembled
Unassembled
Number of Tiers
3
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Units Wide
3
Number of Lockers
9

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.