Shop HALLOWELL

Wardrobe Locker, 18 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Black, Red

  • Mfr # FKL8478-6D-ME
  • Zoro # G9853121

product price: 
$
1,540.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
Opening Height
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FKL8478-6D-ME
Zoro #
G9853121
UPC #
-
Country of Origin
United States
Color
Black, Red
Locker Configuration
(1) Tier, (1) Wide
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Reds/Browns
Lock Type
Accommodates Standard Padlock
Finish
Textured Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(1) Wide, (1) Tier
Locker Door Type
Solid
Legs Included
No
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
One
Includes
(3) Stainless Steel Adjustable Shelves and (6) 4-1/2 in High Drawers
Handle Type
Recessed
Assembled/Unassembled
Assembled
Hooks per Opening
None
Legs
nOne
Number of Drawers
6
Shelf Material
Stainless Steel
Frame Material
Steel
Modular Package Type
Wardrobe Locker
Modular Components Included
Lockers
Cabinet Material
Steel
Cabinet Material Finish
Powder Coated
Total Number of Cabinets
0
Total Number of Shelves
3
Number of Panels
0
Frame Material Finish
Powder Coated
Number of Wardrobe Lockers
1
Number of Tall Cabinets
0
Wire Color
Black, Red

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
44 in
Opening Width
15 1/4 in
Opening Depth
23 in
Drawer Height
4 1/2 in

Description

Wardrobe Locker, Modular Package Type Wardrobe Locker, Cabinet Material Steel, Color Black, Red, Number of Drawers 6, Modular Components Included Lockers, Number of Panels 0, Number of Tall Cabinets 0, Number of Wardrobe Lockers 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 18 in, Total Number of Cabinets 0, Work Surface Material Not Applicable, Work Surface Width Not Applicable, Cabinet Material Finish Powder Coated, Non-Metal Work Surface Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.