Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, With Padlock Hasp, Black
- Mfr # WSC-4872-24-4D-HASP
- Zoro # G524449412
product price:Â
$
2,310.99
/ea
Key Features
Overall Width
48 in
Finish
Powder Coated
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Mounting
Welded
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-4D-HASP
- Zoro #
- G524449412
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Mounting
- Welded
- Locker Door Type
- Solid Double Door
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Handle Type
- L-Handle
- Assembled/Unassembled
- Assembled
- Number of Compartments
- 9
- Number of Openings
- 5
- Color
- Black
- Item
- Wardrobe Locker
- Locker Material
- All Welded Steel
Dimensions
- Overall Width
- 48 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.