Wardrobe Locker, 45 in W, 24 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3548-1A-PT

  • Zoro # G9941005


product price:  $616.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3548-1A-PT
Zoro #
G9941005
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
69 in
Opening Width
12 1/4 in
Opening Depth
23 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Material
Cold rolled steel
Includes
Number Plate
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Locker Color Family
Beiges/Whites
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Number of Tiers
1
Number of Lockers
3
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Units Wide
3
Locker Color
Tan
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 23 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.