Wardrobe Locker, 45 in W, 24 in D, 78 in H, (1) Tier, (3) Wide, Tan
Mfr # U3548-1PT
Zoro # G9941181
product price:Â $529.99
/eaKey Features
Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3548-1PT
Zoro #
G9941181
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
69 in
Opening Width
12 1/4 in
Opening Depth
23 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 23 in, Opening Height 69 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.