Wardrobe Locker, 54 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Light Gray

  • Mfr # UELBP3888-3PL

  • Zoro # G9820964


product price:  $2,711.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELBP3888-3PL
Zoro #
G9820964
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
15 1/4 in
Opening Depth
17 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Locking System
1-Point
Finish
Powder Coated
Locker Configurations
(3) Wide, (3) Tier
Green Certification or Other Recognition
GREENGUARD Certified
Locker Material
Steel
Number of Openings
3
Locker Door Type
Solid
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Hooks per Opening
None
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Pull
Handle Type
Pull
Locker Lock Type
Electronic Keypad
Includes
Channels with Punch-Out for Electrical Wiring
Lock Type
Electronic Keypad
Locker Color Family
Grays
Legs Included
Yes
Mounting Style
Surface
Frame Assembled
Unassembled
Number of Units Wide
3
Locker Finish
Powder Coated
Number of Tiers
3
Includes Number Plates
Yes
Locker Color
Gray
Number of Lockers
9

Description

Wardrobe Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 3, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 15 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.