
3in, Round Aperture, Haze Reflector, White Trim, Die-Cast Aluminum Trim Ring, Adjustable
Mfr # 3004WHH
Zoro # G216452164
product price:Â $8.75
/eaKey Features
Nominal Aperture Size
3 in
Lamp Type
GU10/MR16 50 W
Type
Adjustable Reflector
Housing Finish
Haze (Reflector), White (Trim)
Ceiling Type - Recessed Down Light
Insulated/Non-Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3004WHH
Zoro #
G216452164
UPC #
80083545438
Country of Origin
China
Dimensions
Nominal Aperture Size
3 in
Details
Lamp Type
GU10/MR16 50 W
Type
Adjustable Reflector
Housing Finish
Haze (Reflector), White (Trim)
Ceiling Type - Recessed Down Light
Insulated/Non-Insulated
For Use With
H3 Series Recessed Downlight
Shape
Round
Material
Die-Cast Aluminum (Trim Ring)
Description
3in, Round Aperture, Haze Reflector, White Trim, Die-Cast Aluminum Trim Ring, Adjustable Reflector, Recessed Downlight Trim
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.