ALP Area Light, 60 W, 120/277 V, LED, 8212, 9284, 9065 Lumens, 3000, 4000, 5000 K, Aluminum, Gray
- Mfr # ALP90LSFSUNVDGY
- Zoro # G224888023
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP90LSFSUNVDGY
- Zoro #
- G224888023
- UPC #
- 80083260843
- Country of Origin
- Viet Nam
Description
The halo outdoor ALP premium LED area light delivers a versatile security lighting solution with high-energy savings. The ALP reduces the number of SKUs required to stock by integrating three FAO field adjustable output or brightness settings and three selectable color temperature settings via physical control switches on the fixture housing. This area light delivers up to 9000 Lumens maximum brightness of glare-free light, is constructed from corrosion-resistant die-cast metal housing and will last more than 50,000 hr of maintenance-free use. The included replaceable three-pin NEMA photocell ensures light comes on at night and goes off during the day. Wall and pole mounting hardware are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.