Shop HALO
Create Account
HLS Surface Light, 132 mA, 120 V, 16 W, LED Lamp, 900 Lumens
- Mfr # HLS6099501EWH-6BP
- Zoro # G425012876
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLS6099501EWH-6BP
- Zoro #
- G425012876
- UPC #
- 80083257201
- Country of Origin
- China
Description
Halo Surface Light, 120 V, 132 mA, 16 W Wattage, LED Lamp, 50,000 hr Average Life, 90 CRI, 144 deg Beam, 5000 K Color Temperature, 900 Lumens Lumens, Bright White Light, Ballast/Driver Type: Dimmable, Fixture Material: Aluminum, Fixture Color: White, Matte Fixture, Dimensions: 7.71 in Dia x 1.09 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.