Shop HALO

LEDDownlight, PC, Wht, Flush Mount, 4"Dia

  • Mfr # SMD4R07FS5
  • Zoro # G624793873

product price: 
$
27.45
/ea

Key Features

Color Rendering Index
90
Dimming Method
Phase Cut
For Bulb Type
LED
Housing Finish
Matte
Series
SMD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMD4R07FS5
Zoro #
G624793873
UPC #
080083305667
Country of Origin
China
Color Rendering Index
90
Dimming Method
Phase Cut
For Bulb Type
LED
Housing Finish
Matte
Series
SMD
Housing Color
White
Environmental Rating
Wet Location Rated
Dimming Range
100% to 5%
Shade Shape
Round
Mounting Hardware Included
Mounting Hardware
Rated Life
50,000 hr
Item
LED Downlight
Voltage
120V AC
Ambient Temperature - Minimum
-22 Degrees F
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
E26 Socket Adapter, Hardware, Mounting Bracket, Quick-Connect
Dimming Type
Step Dimming
Dimmable
Yes
Color Selectable
Selectable
Light Output
780 lm
Maximum Fixture Wattage
7.9 W
Lumen Selectable
Not Selectable
Standards
Air-Tite, Energy Star, IC-Rated
Ambient Temperature - Maximum
104 Degrees F
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Fixture Type
Flush Mount

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
6 1/8 in
Diameter
4 in
Overall Height
2 5/8 in
Length
4 in
Overall Length
4 in

Description

LED Downlight, Diameter 4 in, Overall Length 4 in, Series SMD, Light Output 780 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 7.9 W, Voltage 120V AC, Overall Height 2 5/8 in, Overall Width 6 1/8 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method Phase Cut

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.